Shop All Facility Signs
Signmission
Safety Sign, 12 in Height, Aluminum, 18 in Length, 911 - Emergency 911
Mfr # A-1218 911 - Emergency 911
Zoro # G009790367
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- Height 12 in
- Sign Material Aluminum
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-1218 911 - Emergency 911
- Zoro # G009790367
- UPC # 14891015968
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 1 in |
Height | 12 in |
Size | 12 in x 18 in |
Length | 18 in |
Details
Sign Material | Aluminum |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Description
This is a 12in x 18in heavy gauge aluminum sign designed for long lasting outdoor use. The sign is manufactured with radius corners and has predrilled mounting holes for easy installation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Ear Plugs, 1 PR (JP3265ID)
- REFRIGIWEAR Unisex Navy Polyester Jacket size XL (0925RNAVXLG)
- CAIMAN Cold Protection Gloves, Heatrac Lining, XS (2394-2)
- ARBPRO Arbpro EVO 2 Climbing Boots - Size 10 (EVO2-10)
- SIGNMISSION 14 in Height, 10 in Width, Plastic, 10" x 14", WS-Georgia Equine (WS-Georgia Equine)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, Aluminum, Food Grade Lubricants Only Sign, Landscape (OS-NS-A-1824-L-12820)
- SIGNMISSION Safety Sign, 24 in Height, Vinyl, 9 in Length, Spray Tan (D-24 Spray Tan)
- SIGNMISSION Safety Sign, OSHA Danger, 24" Height, Rigid Plastic, No Swimming Bilingual Spanish (OS-DS-P-1824-VS-1709)
- SIGNMISSION OSHA Notice Sign, 12" Height, Attention Please Cleanup After Yourself Thank You Sign, Landscape (OS-NS-D-1218-L-10218)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Aluminum, NOTICE This Sink For Food Wash Only Sign, Portrait (OS-NS-A-710-V-16704)
- SIGNMISSION Safety Sign, OSHA WARNING, 10" Height, Aluminum, Emergency Evacuation Meeting Area, Landscape (OS-WS-A-1014-L-12108)
- Signmission Facility Signs