Shop All Facility Signs
Signmission
Safety Sign, 12 in Height, Aluminum, 18 in Length, 911 - Emerg Dial 911
Mfr # A-1218 911 - Emerg Dial 911
Zoro # G209790297
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- Height 12 in
- Sign Material Aluminum
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-1218 911 - Emerg Dial 911
- Zoro # G209790297
- UPC # 14891015937
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 1 in |
Height | 12 in |
Length | 18 in |
Size | 12 in x 18 in |
Details
Sign Material | Aluminum |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Description
This is a 12in x 18in heavy gauge aluminum sign designed for long lasting outdoor use. The sign is manufactured with radius corners and has predrilled mounting holes for easy installation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR High Visibility Safety Sign, 8" W, 8" H, 480W43 (480W43)
- SHOWA Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, 2XL, 1 PR (386XXL-10)
- HONEYWELL NORTH NorthFlex RedNylon with Foam PVC Gloves, Red, Large (NF11/9L)
- SEE ALL INDUSTRIES Label, Self Adhesive Aluminum, PK100 (LAB-S14)
- SIGNMISSION Safety Sign, OSHA Notice, 5" Height, Lock OutTag Out Remove Sign With Symbol, Portrait, 10PK (OS-NS-D-35-V-14030-10PK)
- SIGNMISSION Safety Sign, OSHA Notice, 12" Height, Company Policy Requires A Hot Work Permit Sign, Landscape (OS-NS-D-1218-L-10740)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Steel Only No Trash Sign, Landscape (OS-NS-D-710-L-18451)
- SIGNMISSION Public Safety, 5" Height, 7" x 5", Ring Bell Leave Deliveries Here, Ring Bell Leave Deliveries Here (OS-NS-D-57-25528)
- SIGNMISSION 24 in Height, Plastic, 24" x 18", WS-P-1824-Oregon (WS-P-1824-Oregon)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, Rigid Plastic, Community Block Party Sign, Landscape (OS-NS-P-1824-L-10731)
- ACCUFORM Caution Sign, 20" Height, 12" Width, Plastic, Rectangle, English (PFE301)
- Signmission Facility Signs