Shop All Facility Signs
Signmission
Safety Sign, 12 in Height, Aluminum, 18 in Length, 25317
Mfr # A-1218-25317
Zoro # G009732503
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- Height 12 in
- Sign Material Aluminum
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-1218-25317
- Zoro # G009732503
- UPC # 807330711091
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 1 in |
Height | 12 in |
Length | 18 in |
Size | 12" x 18" |
Details
Sign Material | Aluminum |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Description
This is a 12in x 18in heavy gauge aluminum sign designed for long lasting outdoor use. The sign is manufactured with radius corners and has predrilled mounting holes for easy installation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLASTICS R UNIQUE Speed Bump, Plastic, Cncrt/Asphlt, 2X10X48 (21048SBY-LAGS)
- SEE ALL INDUSTRIES Mirror, Convex, Hi Vis, Indoor, 36" dia. (PLX36RT)
- ARIAT FR Pullover Hoodie, Men's, M (10032830)
- MCR SAFETY Cut Resistant Coated Gloves, A9 Cut Level, PVC, M, 1 PR (9381MLH)
- SIGNMISSION OSHA Sign, 7" H, Rigid Plastic, Door Must Remain Closed At All Times No Exceptions Sign, Landscape (OS-NS-P-710-L-11504)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Aluminum, Adult Life Preservers Located Here Sign, Landscape (OS-NS-A-1014-L-10060)
- SIGNMISSION OSHA Caution, 18" Height, Aluminum, 24" x 18", Landscape, Automatic Door (OS-CS-A-1824-L-19113)
- SIGNMISSION Safety Sign, 12 in Height, Aluminum, 18 in Length, Parking Lot Signs - Office left (A-1218 Parking Lot Signs - Office left)
- SIGNMISSION 18 in Height, 0.12 in Width, Aluminum, 12" x 18", A-1218 Do Not Litter - No Lit (A-1218 Do Not Litter - No Lit)
- SIGNMISSION Safety Sign, OSHA Notice, 5" Height, Clean Your Tables Sign, Portrait, 10PK (OS-NS-D-35-V-10643-10PK)
- BRADY Restroom Sign, 10 in Height, 7 in Width, Aluminum, Rectangle, English, Spanish (124151)
- Signmission Signs