Shop All Facility Signs
Signmission
Safety Sign, 12 in Height, Aluminum, 18 in Length, 25249
Mfr # A-1218-25249
Zoro # G509732621
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- Height 12 in
- Sign Material Aluminum
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signmission
- MFR # A-1218-25249
- Zoro # G509732621
- UPC # 807330711718
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 1 in |
Height | 12 in |
Size | 12" x 18" |
Length | 18 in |
Details
Sign Material | Aluminum |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Description
This is a 12in x 18in heavy gauge aluminum sign designed for long lasting outdoor use. The sign is manufactured with radius corners and has predrilled mounting holes for easy installation.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Value Cowhide Leather Driver with Keystone Thumb, Size XL, 12PK (GL2001KXL)
- MSA SAFETY Hood, Tychem(TM), PK4 (10083330)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, Spanish, 470G65 (470G65)
- MECHANIX WEAR Mechanics Gloves, XL, Brown, Form-Fitting Trek Dry(R) (LFF-75-011)
- SIGNMISSION OSHA Notice Sign, 18" Height, Aluminum, Road Closed To Public When Gate Is Closed Sign, Landscape (OS-NS-A-1824-L-18117)
- SIGNMISSION Safety Sign, OSHA Danger, 3.5" Height, Full Acetylene Cylinders Ready For Use, Landscape (OS-DS-D-35-L-2056)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Please Pardon Our Dust While We Remodel Sign, Landscape (OS-NS-D-1014-L-17545)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Aluminum, Ladder Storage Area Sign With Symbol, Landscape (OS-NS-A-710-L-13946)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Aluminum, All Forklifts Stop Sign With Symbol, Portrait (OS-NS-A-710-V-10118)
- SIGNMISSION Safety Sign, OSHA EMERGENCY, 7" Height, Aluminum, Stop Button, Landscape (OS-EM-A-710-L-10359)
- SIGNMISSION Safety Sign, OSHA EMERGENCY, 10" Height, Rigid Plastic, Generator Stop, Landscape (OS-EM-P-1014-L-10392)
- Signmission Signs