Shop All Facility Signs
Signmission
Safety Sign, 12 in Height, Aluminum, 18 in Length, 25164
Mfr # A-1218-25164
Zoro # G209587989
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- Height 12 in
- Sign Material Aluminum
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signmission
- MFR # A-1218-25164
- Zoro # G209587989
- UPC # 807330710452
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 1 in |
Height | 12 in |
Length | 18 in |
Size | 12" x 18" |
Details
Sign Material | Aluminum |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Description
This is a 12in x 18in heavy gauge aluminum sign designed for long lasting outdoor use. The sign is manufactured with radius corners and has predrilled mounting holes for easy installation.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Pneumatic Lockout, Red, 1 Padlock (48KV19)
- MILWAUKEE TOOL Level 5 Cut Resistant High Visibility Polyurethane Dipped Gloves - X-Large (48-73-8953)
- OCCUNOMIX Knit Cap, Yellow, Universal (LUX-KCR-Y-P)
- REEBOK Sublite Cushion Work 8M Grey, PR (RB4038)
- SIGNMISSION Safety Sign, OSHA Danger, 10" Height, Aluminum, Do Not Smoke Eat Or Drink In This Area, Landscape (OS-DS-A-1014-L-1164)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Aluminum, New Oil Storage Sign, Portrait (OS-NS-A-710-V-14335)
- SIGNMISSION Safety Sign, OSHA Danger, 10" Height, Horn Or Light Indicates A Refrigerant, Portrait (OS-DS-D-710-V-2149)
- SIGNMISSION Designer Series-All Pets Must Be On A Leash Please Clean Up After Your Pet, 24" x 18", G-1824-9998 (A-DES-G-1824-9998)
- SIGNMISSION OSHA Sign, 10" H, Rigid Plastic, Please Do Not Feed Ducks And Geese Sign With Symbol, Landscape (OS-NS-P-1014-L-17379)
- SIGNMISSION Safety Sign, OSHA Notice, 3.5" Height, If Fire Alarm Sounds Call 911 Sign, Landscape, 10PK (OS-NS-D-35-L-13601-10PK)
- SIGNMISSION OSHA Sign, 7" H, Rigid Plastic, NOTICE Equipment In Your Department Must Be Cleaned Sign, Landscape (OS-NS-P-710-L-15642)
- Signmission Signs