Shop All Facility Signs
Signmission
Safety Sign, 12 in Height, Aluminum, 18 in Length, 25151
Mfr # A-1218-25151
Zoro # G109588024
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- Height 12 in
- Sign Material Aluminum
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-1218-25151
- Zoro # G109588024
- UPC # 807330710575
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 1 in |
Height | 12 in |
Size | 12" x 18" |
Length | 18 in |
Details
Sign Material | Aluminum |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Description
This is a 12in x 18in heavy gauge aluminum sign designed for long lasting outdoor use. The sign is manufactured with radius corners and has predrilled mounting holes for easy installation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Body Belt, 1 D-Rings, Size L (123N/LBK)
- NMC Acrylic Sign Holder 11X17 (SH1117)
- SIGNMISSION OSHA Notice, 7" Height, Do Not Climb Ladder Sign With Symbol, 7" X 5", Portrait (OS-NS-D-57-V-11097)
- NATIONAL SAFETY APPAREL Heat Resist. Gloves, Yellow, XL, PR (G45RTRF01012)
- SIGNMISSION 14 in Height, Aluminum, 14" x 10", WS-A-1014-Wyoming (WS-A-1014-Wyoming)
- SIGNMISSION ANSI Caution, Alum, 10" x 7", Landscape, Non-Potable Water Don't Drink (OS-CS-A-710-L-19781)
- SIGNMISSION OSHA Warning Sign, 3.5" H, Fuel Shutoff Push Button [Down Arrow] With Symbol, Landscape, 10PK (OS-WS-D-35-L-12152-10PK)
- SIGNMISSION Safety Sign, OSHA Notice, 12" Height, Aluminum, Oily Water Tank Sign, Landscape (OS-NS-A-1218-L-16977)
- SIGNMISSION Safety Sign, OSHA Danger, 24" Height, Aluminum, Saw Blade Beam Retaining, Portrait (OS-DS-A-1824-V-2446)
- SIGNMISSION Safety Sign, 18 in Height, Aluminum, 12 in Length, Equine - West Virginia (A-1218 Equine - West Virginia)
- NMC Symbol B Class Self Closing Swing D Imo Label, IMO179R (IMO179R)
- Signmission Facility Signs