Shop All Facility Signs
Signmission
Safety Sign, 12 in Height, Aluminum, 18 in Length, 25129
Mfr # A-1218-25129
Zoro # G409589226
product price: $18.55
/ea
$18.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- Height 12 in
- Sign Material Aluminum
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-1218-25129
- Zoro # G409589226
- UPC # 807330712388
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 1 in |
Height | 12 in |
Length | 18 in |
Size | 12" x 18" |
Details
Sign Material | Aluminum |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Description
This is a 12in x 18in heavy gauge aluminum sign designed for long lasting outdoor use. The sign is manufactured with radius corners and has predrilled mounting holes for easy installation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Leg Gaiters, Contrasting Trim, Hi-Viz, Lime (61586)
- IMPACTO Anti-Vibration Gloves, Carpal Tunn, M, PR (ST820630)
- LYLE Danger Sign, 10" H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U3-1084-RD_14X10 (U3-1084-RD_14X10)
- DUNLOP Boots, Men's 12, Women's 14, Black, PR (ND68A93.CH)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Aluminum, NOTICE This Sink For Food Wash Only Sign, Landscape (OS-NS-A-1014-L-16703)
- SIGNMISSION Safety Sign, OSHA Notice, 24" Height, Non-Potable Water Not For Drinking Sign, Portrait (OS-NS-D-1824-V-15095)
- SIGNMISSION Safety Sign, 9 in Height, Vinyl, 6 in Length, Hot Buttered Popcorn, D-DC-48-Hot Buttered Popcorn (D-DC-48-Hot Buttered Popcorn)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Aluminum, NOTICE This Sink For Food Wash Only Sign, Portrait (OS-NS-A-710-V-16704)
- SIGNMISSION Safety Sign, OSHA Notice, 5" Height, Generator Emergency Stop Sign, Portrait, 10PK (OS-NS-D-35-V-13099-10PK)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, Aluminum, Notice Food Grade Oil Only Sign, Portrait (OS-NS-A-1218-V-15698)
- SIGNMISSION Safety Sign, OSHA WARNING, 18" Height, Aluminum, Emergency Evacuation Meeting Area, Landscape (OS-WS-A-1824-L-12108)
- Signmission Signs