Shop All Facility Signs
Signmission
Safety Sign, 12 in Height, Aluminum, 18 in Length, 25114
Mfr # A-1218-25114
Zoro # G209589112
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- Height 12 in
- Sign Material Aluminum
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-1218-25114
- Zoro # G209589112
- UPC # 807330712517
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 1 in |
Height | 12 in |
Length | 18 in |
Size | 12" x 18" |
Details
Sign Material | Aluminum |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Description
This is a 12in x 18in heavy gauge aluminum sign designed for long lasting outdoor use. The sign is manufactured with radius corners and has predrilled mounting holes for easy installation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACTO Impact Gloves, S, Blue, Fingerless, Right (50100120022)
- RADIANS Radians SV59Z Type R Class 2 Heavy Duty Surveyor Safety Vest (SV59Z-2ZOD-S)
- EDWARDS SIGNALING Power Booster, 10 Amp, Red (EBPS10A)
- SIGNMISSION OSHA Notice Sign, 18" Height, Door Blocked Not An Entrance Sign With Symbol, Portrait (OS-NS-D-1218-V-11470)
- SIGNMISSION Please Use Other Door Sign, Vinyl Decal, 5in W x 3.5in L, 2PK (OS-2PACK-NS-D-35-L-16362)
- SIGNMISSION OSHA Sign, 18" H, Rigid Plastic, NOTICE Place Cigarettes Butts Ashes In Receptacles Sign, Landscape (OS-NS-P-1824-L-16345)
- SIGNMISSION OSHA Notice Sign, 10" Height, Aluminum, Outdoor Cart Only Under No Circumstances Sign, Landscape (OS-NS-A-1014-L-17071)
- SIGNMISSION Safety Sign, OSHA Notice, 12" Height, Rigid Plastic, Freezer Sign, Landscape (OS-NS-P-1218-L-12917)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, Rigid Plastic, NOTICE Waste Oil Sign, Landscape (OS-NS-P-1824-L-16869)
- SIGNMISSION Safety Sign, OSHA Notice, 12" Height, Rigid Plastic, Non-Conformance Area Sign, Landscape (OS-NS-P-1218-L-15057)
- ACCUFORM Spanish-Bilingual Housekeeping Sign, SBMHSK973VS (SBMHSK973VS)
- Signmission Facility Signs