Shop All Facility Signs
Signmission
Safety Sign, 12 in Height, Aluminum, 18 in Length, 25076
Mfr # A-1218-25076
Zoro # G109588970
product price: $18.89
/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- Height 12 in
- Sign Material Aluminum
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-1218-25076
- Zoro # G109588970
- UPC # 807330712883
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 1 in |
Height | 12 in |
Length | 18 in |
Size | 12" x 18" |
Details
Sign Material | Aluminum |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Description
This is a 12in x 18in heavy gauge aluminum sign designed for long lasting outdoor use. The sign is manufactured with radius corners and has predrilled mounting holes for easy installation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Danger Tag, 5-3/4 x 3 In, OSHA, Brs, PK25, 66063 (66063)
- ERB SAFETY Safety Glasses, Clr Frame, Clr, Bifocal, 2.0, Clear Scratch-Resistant (17989)
- CONDOR Bouffant Cap, PP, 28 In, White, PK1000 (23KX27)
- KINCO Leather Gloves, Pigskin, Golden, XL, PR (94HK-XL)
- SIGNMISSION OSHA SECURITY NOTICE, 5" Height, Decal, 7" x 5", Landscape, We Prosecute Shoplifters (OS-SN-D-57-L-11681)
- SIGNMISSION OSHA Notice Sign, 7" Height, Rigid Plastic, Emergency Boiler Stop Sign, Landscape, L-11771 (OS-NS-P-710-L-11771)
- SIGNMISSION Safety Sign, OSHA Notice, 3.5" Height, Spent Aerosols Sign, Landscape, 10PK (OS-NS-D-35-L-18383-10PK)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, NOTICE This Sink For Food Wash Only Sign, Landscape (OS-NS-D-1824-L-16703)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Broken Pallets Do Not Use Sign, Landscape (OS-NS-D-710-L-10387)
- SIGNMISSION OSHA Notice Sign, 7" Height, Aluminum, NOTICE All Shipping And Receiving In Rear Sign, Landscape (OS-NS-A-710-L-15223)
- NMC Shipping & Receiving Sign, TM228K (TM228K)
- Signmission Signs