Shop All Facility Signs
Signmission
Safety Sign, 12 in Height, Aluminum, 18 in Length, 24989
Mfr # A-1218-24989
Zoro # G009775852
$19.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 1 in
- Height 12 in
- Sign Material Aluminum
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signmission
- MFR # A-1218-24989
- Zoro # G009775852
- UPC # 807330713699
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 1 in |
Height | 12 in |
Length | 18 in |
Size | 12" x 18" |
Details
Sign Material | Aluminum |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Description
This is a 12in x 18in heavy gauge aluminum sign designed for long lasting outdoor use. The sign is manufactured with radius corners and has predrilled mounting holes for easy installation.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHELBY Stick Welding Gloves, Pigskin Palm, L, PR (4095L)
- TAPCO LED Traffic Sign, 30" W, 30" (2180-00214)
- 3M 3M™ 5000 Series Half Mask OV/AG Kit, L (5303)
- MCR SAFETY Leather Gloves, A5, Brown/Green, L, PR (PD3430L)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Not For Human Consumption Sign, Landscape (OS-NS-D-1014-L-15179)
- SIGNMISSION OSHA Notice Sign, 18" Height, Rigid Plastic, Emergency Equipment Shut Down Off Only Sign, Landscape (OS-NS-P-1824-L-11785)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, Rigid Plastic, Emergency Boiler Shutoff Inside Sign, Portrait (OS-NS-P-1218-V-11766)
- SIGNMISSION Safety Sign, OSHA Notice, 14" Height, Off Limits By Order Of The Commander Sign, Portrait (OS-NS-D-1014-V-16926)
- SIGNMISSION Sign, 7" H, Plastic, NOTICE Restrooms Through Doorway And Left Sign, Landscape, L-16489 (OS-NS-P-710-L-16489)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Industrial Water Do Not Drink Sign With Symbol, Landscape (OS-NS-D-710-L-13693)
- BRADY Safety Shower Sign, 14" Height, 10" Width, Aluminum, Rectangle, English (127383)
- Signmission Facility Signs