Shop All Facility Signs
Signmission
Safety Sign, 12 in Height, Aluminum, 18 in Length, 24958
Mfr # A-1218-24958
Zoro # G009794419
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- Height 12 in
- Sign Material Aluminum
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-1218-24958
- Zoro # G009794419
- UPC # 807330710858
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 1 in |
Height | 12 in |
Size | 12" x 18" |
Length | 18 in |
Details
Sign Material | Aluminum |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Description
This is a 12in x 18in heavy gauge aluminum sign designed for long lasting outdoor use. The sign is manufactured with radius corners and has predrilled mounting holes for easy installation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIDDE Fire Extinguisher, Class BC, Agent: Sodium Bicarbonate, UL Rating 5B:C, 2 lb capacity, 6 ft Range (21007077MTL)
- MSA SAFETY Anchor Connector Sling (10008492)
- LAKELAND Hooded Chemical Resistant Coveralls, Gray, Pyrolon CRFR, Zipper (LS51130-XL)
- GUARDIAN Guardian Modular Speed Bump, 4Ft Longx (DH-SP-29M)
- SIGNMISSION OSHA Notice Sign, 7" H, Rigid Plastic, This Office Is Fragrance Free Sign With Symbol, Landscape (OS-NS-P-710-L-18643)
- SIGNMISSION OSHA Sign, 3.5" H, Food Or Drink Only Sign With Symbol, Landscape, NS-D-35-L-12830-10PK (OS-NS-D-35-L-12830-10PK)
- SIGNMISSION OSHA Notice, 3.5" Height, NOTICE Prior To Operating Forklift Safety Sign, 5" X 3.5", Landscape (OS-NS-D-35-L-16408)
- SIGNMISSION Safety Sign, 14 in Height, Plastic, 10 in Length, Chemical Storage Area (WS-Chemical Storage Area)
- SIGNMISSION Public Safety, 10" Height, Rigid Plastic, 14" x 10", Ring Bell Leave Deliveries Here (OS-NS-P-1014-25528)
- SIGNMISSION Safety Sign, OSHA Notice, 24" Height, Aluminum, Dogs On Leash Sign, Portrait (OS-NS-A-1824-V-11446)
- BRADY Fire Exit Sign, 7X10", Red/White, Height: 7", 127232 (127232)
- Signmission Facility Signs