Shop All Vehicle Signs
Signmission
Safety Sign, 12 in Height, Aluminum, 18 in Length, 24933
Mfr # A-1218-24933
Zoro # G009774800
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18"
- Height 12 in
- Sign Material Aluminum
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-1218-24933
- Zoro # G009774800
- UPC # 807330714191
- Country of Origin United States
- Category Vehicle Signs
Dimensions
Width | 18" |
Height | 12 in |
Length | 12" |
Details
Sign Material | Aluminum |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Double Sided | No |
Thickness | 0.1 in |
Description
This is a 12in x 18in heavy gauge aluminum sign designed for long lasting outdoor use. The sign is manufactured with radius corners and has predrilled mounting holes for easy installation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Die Cut Letter Label, M (DBV-SINGLE-8-M)
- DANNER Hiker Boot, EE, 13, Brown, PR (13860-13EE)
- BEGHELLI LED Edge-lit Exit Sign, OL2HTLR1MCR-120277V (OL2HTLR1MCR-120277V)
- GENIUS PLUGZ Disposable Uncorded Ear Plugs, Bullet Shape, PU Foam, 32 DB, 100 Pairs, Green PK (EP100FG)
- SIGNMISSION OSHA Danger, 18" Width, Alum, 18" W, 24" L, Bilingual Spanish, Chock Wheels Before Loading Bilingual (OS-DS-A-1824-VS-1068)
- SIGNMISSION OSHA Caution, 18" Width, Decal, 18" W, 24" L, Landscape, Do Not Tailgate (OS-CS-D-1824-L-19147)
- SIGNMISSION Safety Sign, 14 in Height, Plastic, 10 in Length, Wheel Chock 1 (NS-Wheel Chock 1)
- SIGNMISSION OSHA WARNING, 18" Width, Decal, 18" W, 24" L, Landscape, Chock Wheels Of Truck Or Trailer (OS-WS-D-1824-L-12523)
- SIGNMISSION OSHA Notice, 10" Width, Aluminum, 10" W, 14" L, Landscape, Vehicle Entry By Permit Only Sign (OS-NS-A-1014-L-18864)
- SIGNMISSION OSHA, 10" Width, Decal, 10" W, 14" L, Portrait, Drivers Must Remain With Their Vehicle Sign (OS-NS-D-1014-V-15517)
- LYLE Safety Sign, 7 in Height, 10 in W, Reflective Sheeting, Vertical Rectangle, English, U4-1508-RD_10X7 (U4-1508-RD_10X7)
- Signmission Vehicle Signs