Shop All Facility Signs
Signmission
Safety Sign, 12 in Height, Aluminum, 18 in Length, 24872
Mfr # A-1218-24872
Zoro # G609779816
$20.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- Height 12 in
- Sign Material Aluminum
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signmission
- MFR # A-1218-24872
- Zoro # G609779816
- UPC # 807330714740
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 1 in |
Height | 12 in |
Size | 12" x 18" |
Length | 18 in |
Details
Sign Material | Aluminum |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Description
This is a 12in x 18in heavy gauge aluminum sign designed for long lasting outdoor use. The sign is manufactured with radius corners and has predrilled mounting holes for easy installation.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE MFG 5 gal Green Galvanized Steel Type I Safety Can Oil (UI50FSG)
- ANSELL Knit Gloves, 7/S, Green/Black, 8.27" L, PR (11-842)
- ULTRATECH Rolltop Drum Spill Contnment, 1 Drum (9640)
- MILWAUKEE TOOL Front Brim Hard Hat, Type 1, Class C, Ratchet (4-Point) (48-73-1001X6)
- SIGNMISSION Safety Sign, OSHA EMERGENCY, 7" Height, Compactor Electrical Shutoff, Portrait (OS-EM-D-57-V-10434)
- SIGNMISSION Safety Sign, OSHA Danger, 24" Height, Rigid Plastic, No Forklifts Bilingual Spanish (OS-DS-P-1824-VS-1467)
- SIGNMISSION OSHA Notice Sign, 3.5" H, In Case Of Emergency Pull Cord Sign With Symbol, Landscape, 10PK (OS-NS-D-35-L-13670-10PK)
- SIGNMISSION Safety Sign, OSHA Notice, 24" Height, Non-Potable Water Not For Drinking Sign, Portrait (OS-NS-D-1824-V-15095)
- SIGNMISSION OSHA, 12" Height, Aluminum, 18" x 12", Landscape, Pallet Storage Area Warehouse Sign (OS-MISC-A-1218-L-19505)
- SIGNMISSION Safety Sign, OSHA Notice, 12" Height, Rigid Plastic, Wall Hydrant Sign, Landscape (OS-NS-P-1218-L-18895)
- NMC First Aid Station Sign - Bilingual, M737AB (M737AB)
- Signmission Facility Signs