Shop All Facility Signs
Signmission
Safety Sign, 12 in Height, Aluminum, 18 in Length, 24809
Mfr # A-1218-24809
Zoro # G009888958
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- Height 12 in
- Sign Material Aluminum
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-1218-24809
- Zoro # G009888958
- UPC # 807330715341
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 1 in |
Height | 12 in |
Size | 12" x 18" |
Length | 18 in |
Details
Sign Material | Aluminum |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Description
This is a 12in x 18in heavy gauge aluminum sign designed for long lasting outdoor use. The sign is manufactured with radius corners and has predrilled mounting holes for easy installation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Numbers and Letters Labels, PK 10 (5140P-6)
- RADIANS Radians SV7 Surveyor Type R Class 2 Safety Vest (SV7O2X)
- HY-KO 4In Old World Bronze Number 1, 3PK (A30941)
- BRADY Label Tape Cartridge, Purple, Labels/Roll: Continuous (M71C-500-595-PL)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, Sterile Storage Sign, Landscape (OS-NS-D-1824-L-18465)
- SIGNMISSION Safety Sign, OSHA Notice, 5" Height, Generator Emergency Stop Sign, Portrait, 10PK (OS-NS-D-35-V-13099-10PK)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, Aluminum, No Drinks Or Food On Pool Table Sign, Portrait (OS-NS-A-1218-V-14494)
- SIGNMISSION Safety Sign, OSHA Notice, 12" Height, Rigid Plastic, Water Line Sign, Landscape (OS-NS-P-1218-L-18974)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Empty Poly Drums Being Returned To Vendor Sign, Landscape (OS-NS-D-1014-L-12038)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, Aluminum, Food Grade Lubricants Only Sign, Landscape (OS-NS-A-1824-L-12820)
- LYLE NoticeSign, ReflectSelfAdhVinyl, 7inWx5inH, U5-1614-RD_7X5 (U5-1614-RD_7X5)
- Signmission Signs