Shop All Facility Signs
Signmission
Safety Sign, 12 in Height, Aluminum, 18 in Length, 24725
Mfr # A-1218-24725
Zoro # G209794394
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- Height 12 in
- Sign Material Aluminum
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-1218-24725
- Zoro # G209794394
- UPC # 807330716140
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 1 in |
Height | 12 in |
Size | 12" x 18" |
Length | 18 in |
Details
Sign Material | Aluminum |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Description
This is a 12in x 18in heavy gauge aluminum sign designed for long lasting outdoor use. The sign is manufactured with radius corners and has predrilled mounting holes for easy installation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Absorbent Boom, Light Blue/Wht, 32 gal, PK4 (35ZR65)
- LYLE Safety Sign, Eye Prtection Hard Hat, 10inW (U4-1275-RD_10X7)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, Aluminum, Scrap Metal Only Sign With Symbol, Landscape (OS-NS-A-1824-L-18255)
- 3M PROTECTA Vest-Style Positioning/Climbing Harness, XL, Polyester (1161508)
- SIGNMISSION Safety Sign, OSHA EMERGENCY, 10" Height, Chemical Spill Kit Here, Landscape (OS-EM-D-1014-L-10302)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Aluminum, Meeting In Progress Knock If You Sign, Portrait (OS-NS-A-710-V-14198)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, For Entry Press Red Intercom Button Sign, Landscape (OS-NS-D-1824-L-12847)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Do Not Block Gate Keep Clear At All Times Sign, Landscape (OS-NS-D-1014-L-11080)
- SIGNMISSION Safety Sign, 9 in Height, Vinyl, 6 in Length, Waffles, D-DC-12-Waffles (D-DC-12-Waffles)
- SIGNMISSION 18 in Height, 0.12 in Width, Aluminum, 12" x 18", A-1218 Keep Off Grass - KOG (A-1218 Keep Off Grass - KOG)
- NMC Deposit Recyclables Here Sign, ENV32AB (ENV32AB)
- Signmission Signs