Shop All Facility Signs
Signmission
Safety Sign, 12 in Height, Aluminum, 18 in Length, 24719
Mfr # A-1218-24719
Zoro # G209591856
product price: $18.89
/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- Height 12 in
- Sign Material Aluminum
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-1218-24719
- Zoro # G209591856
- UPC # 807330716201
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 1 in |
Height | 12 in |
Length | 18 in |
Size | 12" x 18" |
Details
Sign Material | Aluminum |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Description
This is a 12in x 18in heavy gauge aluminum sign designed for long lasting outdoor use. The sign is manufactured with radius corners and has predrilled mounting holes for easy installation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH DUCK High Visibility Pants, Black, Unisex (S61411)
- CORTINA SAFETY PRODUCTS Cone Sign - Reversible Arrow - Black on Orange (03-550-2WA)
- LYLE Alum Danger Confined Space, 10"x7", Legend Style: Text, LCU4-0538-NA_10X7 (LCU4-0538-NA_10X7)
- SALISBURY Electrical Gloves, Class 0, Sz 10-1/2, PR (E011R/10H)
- SIGNMISSION Public Safety, 18" Height, Rigid Plastic, 24" x 18", Severe Weather Shelter In Place (OS-NS-P-1824-25540)
- SIGNMISSION Safety Sign, 1.5 in Height, Vinyl, 24 in Length, Soft Ice Cream (D-DC-24-Soft Ice Cream)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Quarantine Area Sign, Landscape (OS-NS-D-1014-L-17934)
- SIGNMISSION ANSI Caution, Alum, 18" x 12", Landscape, Non-Potable Water Don't Drink (OS-CS-A-1218-L-19781)
- SIGNMISSION Safety Sign, 9 in Height, Vinyl, 6 in Length, Ice Cream 1, D-DC-12-Ice Cream 1 (D-DC-12-Ice Cream 1)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Aluminum, Jet Fuel Only Sign, Portrait (OS-NS-A-710-V-13761)
- LYLE Notice Sign, RecycldReflecAlum, 10inWx7inH, U5-1178-RA_10X7 (U5-1178-RA_10X7)
- Signmission Facility Signs