Shop All Facility Signs
Signmission
Safety Sign, 12 in Height, Aluminum, 18 in Length, 24188
Mfr # A-1218-24188
Zoro # G509777868
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- Height 12 in
- Sign Material Aluminum
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signmission
- MFR # A-1218-24188
- Zoro # G509777868
- UPC # 785590130657
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 1 in |
Height | 12 in |
Size | 12" x 18" |
Length | 18 in |
Details
Sign Material | Aluminum |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENDURA High Tensile Strength Goatskin, PR (375KGVBL)
- RINGERS GLOVES Glove, Rescue, Stealth, 2XL, Pr (313-12)
- RED KAP 65/35 P/C Cotton Duck Hooded Jacket JD20ND RG XL (JD20ND RG XL)
- NMC Danger Authorized Personnel Only Sign - Bilingual, ESD9RB (ESD9RB)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Aluminum, NOTICE Empty Drum Storage Area Sign, Landscape (OS-NS-A-1014-L-15619)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, NOTICE Door Blocked Sign, Landscape (OS-NS-D-1014-L-15499)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Generator Emergency Stop Sign, Portrait (OS-NS-D-710-V-13099)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Electrical Panels Inside Sign With Symbol, Portrait (OS-NS-D-710-V-11674)
- SIGNMISSION Safety Sign, 24 in Height, Vinyl, 9 in Length, Clearance Sale (D-24 Clearance Sale)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Rigid Plastic, Used Filters Sign, Landscape (OS-NS-P-1014-L-18827)
- LORELL 8 x 8 in. Unisex Restroom SignBlack (LLR02655)
- Signmission Signs