Shop All Facility Signs
Signmission
Safety Sign, 12 in Height, Aluminum, 18 in Length, 24090
Mfr # A-1218-24090
Zoro # G809778404
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- Height 12 in
- Sign Material Aluminum
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-1218-24090
- Zoro # G809778404
- UPC # 785590129682
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 1 in |
Height | 12 in |
Size | 12" x 18" |
Length | 18 in |
Details
Sign Material | Aluminum |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERVISION Magnetic Data Cards, 1"x2", Black 12PK (BVCFM1310)
- NOTRAX Entrance Mat, Black, 4 ft. W x 6 ft. L (340S0046BL)
- BRADY White Polyimide Wire Marker, THT-103-728-10 (THT-103-728-10)
- SPECTRUM Identification Tag, Red, 4inHx2inW (37075)
- SIGNMISSION OSHA Sign, 10" H, Rigid Plastic, Please Do Not Feed Ducks And Geese Sign With Symbol, Landscape (OS-NS-P-1014-L-17379)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Posted No Cutting Of Trees Limbs Brush Sign, Landscape (OS-NS-D-710-L-17718)
- SIGNMISSION Safety Sign, OSHA Danger, 10" Height, Rigid Plastic, Battery Charging Area, Landscape (OS-DS-P-1014-L-19274)
- SIGNMISSION OSHA Notice Sign, 7" H, Rigid Plastic, Emergency Boiler Shutoff Inside This Door Sign, Landscape (OS-NS-P-710-L-11768)
- SIGNMISSION Safety Sign, OSHA Notice, 12" Height, New Oil Sign, Landscape (OS-NS-D-1218-L-14330)
- SIGNMISSION 12 in Height, 1 in Width, Vinyl, 12" x 4.5", D-12 Gelato (D-12 Gelato)
- SIGNMISSION Drive Slowly 5 Mph Please W/ Duck & Ducklings Walking Graphic Alum Sign, 18" x 18", RW-1818-9979 (A-DES-RW-1818-9979)
- Signmission Signs