Shop All Facility Signs
Signmission
Safety Sign, 12 in Height, Aluminum, 18 in Length, 23867
Mfr # A-1218-23867
Zoro # G009846286
product price: $20.59
/ea
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- Height 12 in
- Sign Material Aluminum
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-1218-23867
- Zoro # G009846286
- UPC # 785590127794
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 1 in |
Height | 12 in |
Size | 12" x 18" |
Length | 18 in |
Details
Sign Material | Aluminum |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL UVEX Safety Glasses, A800 Series, Anti-Scratch, Flexible Temple, Clear Half-Frame, Clear Lens (A800)
- SHOWA 8005PF, Single Use Gloves, 8 mil Palm, Nitrile, Powder-Free, XL, 50 PK, Blue (8005PFXL)
- MCR SAFETY Economy Weight 18 Sleeve Single Ply (9378P)
- JAMCO Flammable Safety Cabinet, 120 gal., Yellow (BM120YP)
- SIGNMISSION OSHA Notice, 5" Height, Scrap Sign, 7" X 5", Landscape (OS-NS-D-57-L-18257)
- SIGNMISSION Safety Sign, OSHA Notice, 14" Height, Aluminum, Entering Gmp Area Sign, Portrait (OS-NS-A-1014-V-12086)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, Temporarily Out Of Service Sign, Landscape (OS-NS-D-1824-L-18536)
- SIGNMISSION OSHA Notice Sign, 18" Height, Aluminum, Ultra-Low Sulfur Non-Highway Sign With Symbol, Landscape (OS-NS-A-1824-L-18755)
- SIGNMISSION Safety Sign, OSHA Notice, 14" Height, Aluminum, Doors Must Remain Closed And Locked Sign, Portrait (OS-NS-A-1014-V-11532)
- SIGNMISSION Safety Sign, OSHA Notice, 12" Height, Rigid Plastic, Do Not Disturb Sign, Landscape (OS-NS-P-1218-L-11147)
- SIGNMISSION Safety Sign, OSHA Notice, 14" Height, Aluminum, How To Lift Correctly Sign With Symbol, Portrait (OS-NS-A-1014-V-13557)
- Signmission Signs