Shop All Facility Signs
Signmission
Safety Sign, 12 in Height, Aluminum, 18 in Length, 23511
Mfr # A-1218-23511
Zoro # G209777502
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- Height 12 in
- Sign Material Aluminum
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-1218-23511
- Zoro # G209777502
- UPC # 785590124663
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 1 in |
Height | 12 in |
Length | 18 in |
Size | 12" x 18" |
Details
Sign Material | Aluminum |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILL TECH ENVIRONMENTAL SpillTech MR8018 SpillCurb, Corner, 4"L X 3-3/4"W X 2-1/4"H (MR8018)
- LYLE Danger Sign, 10" W, 7" H, 0.040" Thickness, U1-1009-NA_10x7 (U1-1009-NA_10x7)
- JUSTRITE Flammable Cabinet, 60 gal., Yellow (894530)
- BRADY Danger Tag, 5-3/4 x 3 In, Cardstock, PK25, 65451 (65451)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Aluminum, Good Pallets Maximum 18 High Maximum Sign, Portrait (OS-NS-A-710-V-13153)
- SIGNMISSION Safety Sign, OSHA WARNING, 18" Height, Aluminum, Emergency Evacuation Meeting Area, Landscape (OS-WS-A-1824-L-12108)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Oily Water Sign, Portrait (OS-NS-D-710-V-16974)
- SIGNMISSION Public Safety, 18" Height, Rigid Plastic, 24" x 18", Severe Weather Shelter In Place (OS-NS-P-1824-25540)
- SIGNMISSION Safety Sign, OSHA Notice, 5" Height, Clean Your Tables Sign, Portrait, 10PK (OS-NS-D-35-V-10643-10PK)
- SIGNMISSION Safety Sign, OSHA Danger, 14" Height, Aluminum, No Swimming Bilingual Spanish (OS-DS-A-1014-VS-1709)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, Rigid Plastic, Non-Conformance Area Sign, Landscape (OS-NS-P-1824-L-15057)
- Signmission Signs