Shop All Facility Signs
Signmission
Safety Sign, 12 in Height, Aluminum, 18 in Length, 23296
Mfr # A-1218-23296
Zoro # G209777816
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- Height 12 in
- Sign Material Aluminum
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-1218-23296
- Zoro # G209777816
- UPC # 785590122553
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 1 in |
Height | 12 in |
Size | 12" x 18" |
Length | 18 in |
Details
Sign Material | Aluminum |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Replacement Ratchet Suspension, Small (10148706)
- LITHONIA LIGHTING Wet Protection Vandal Shield, WPVS SML W (WPVS SML W)
- SURFLEX Bump Cap, Baseball, Inner ABS Polymer, Outer Twill, Hook-and-Loop Suspension, Blue (SCARCK1NVY)
- ERB SAFETY Large Polyester Mesh Safety Vest (61240)
- SIGNMISSION OSHA Notice Sign, 10" H, Aluminum, NOTICE Private Trash Container No Public Dumping Sign, Landscape (OS-NS-A-1014-L-16425)
- SIGNMISSION Safety Sign, OSHA Danger, 5" Height, Crane Operating Overhead, Portrait (OS-DS-D-35-V-1108)
- SIGNMISSION OSHA, 18" Height, Rigid Plastic, 24" x 18", Landscape, Shipping And Receiving Warehouse Sign (OS-MISC-P-1824-L-19513)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, NOTICE Sprinkler Riser Room Sign, Landscape (OS-NS-D-710-L-16613)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Please Do Not Lock The Door Sign, Landscape (OS-NS-D-710-L-17401)
- SIGNMISSION OSHA Notice Sign, 10" Height, Aluminum, NOTICE Read User Guide Before Operating Sign, Landscape (OS-NS-A-1014-L-16450)
- ACCUFORM V-Shape Projection Sign, 6"X8-1/2", PSP601 (PSP601)
- Signmission Signs