Shop All Facility Signs
Signmission
Safety Sign, 12 in Height, Aluminum, 18 in Length, 22940
Mfr # A-1218-22940
Zoro # G309738007
product price: $17.59
/ea
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- Height 12 in
- Sign Material Aluminum
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-1218-22940
- Zoro # G309738007
- UPC # 785590119461
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 1 in |
Height | 12 in |
Size | 12" x 18" |
Length | 18 in |
Details
Sign Material | Aluminum |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMNIMED Bulk PPE Dispensers; Holds Gloves, Masks, Gowns, Dbl (12"WX17"HX5.75"D) (307022)
- CALLOWAY MILLS Natural, Silver, 24" W x 36" L (106442436)
- PORTWEST Antistatic PU Fingertip Glove, XS (A198)
- RED KAP Mens Navy Lab Coat 80/20 (KP14NV RG 52)
- SIGNMISSION Safety Sign, OSHA Notice, 14" Height, Aluminum, Evacuation Assembly Point Sign, Portrait (OS-NS-A-1014-V-12187)
- SIGNMISSION OSHA Notice, 5" Height, Scrap Metal Only Sign, 7" X 5", Landscape (OS-NS-D-57-L-18254)
- SIGNMISSION Safety Sign, OSHA Danger, 18" Height, Aluminum, Do Not Operate Bilingual Spanish (OS-DS-A-1218-VS-1162)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, Rigid Plastic, NOTICE Waste Oil Sign, Landscape (OS-NS-P-1824-L-16869)
- SIGNMISSION OSHA Notice Sign, 10" Height, Aluminum, Unplug When Not In Use Or Left Unattended Sign, Landscape (OS-NS-A-1014-L-18779)
- SIGNMISSION Safety Sign, OSHA Danger, 24" Height, Aluminum, Open Pit Proceed With Caution Bilingual Spanish (OS-DS-A-1824-VS-1508)
- CONDOR Safety Sign, 8" W, 8" H, 0.125" Thickness, 486G79 (486G79)
- Signmission Signs