Shop All Facility Signs
Signmission
Safety Sign, 12 in Height, Aluminum, 18 in Length, 22930
Mfr # A-1218-22930
Zoro # G209738039
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 1 in
- Height 12 in
- Sign Material Aluminum
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-1218-22930
- Zoro # G209738039
- UPC # 785590119416
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 1 in |
Height | 12 in |
Size | 12" x 18" |
Length | 18 in |
Details
Sign Material | Aluminum |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Men's Black Nylon Rain Jacket size L (J162-001 LRG REG)
- 2W INTERNATIONAL Yellow Heavy Weight Rain Coat, 3X-Large (7040-CD 3XL)
- ZORO SELECT 18" Dia. Indoor Quarter Dome Mirror, 90° Viewing Angle (ONV-90-18-PC)
- PEAKWORKS Drop-In Anchors - Temporary (V8222120)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, Notice Food Grade Oil Only Sign, Landscape (OS-NS-D-1824-L-15697)
- SIGNMISSION OSHA Warning Sign, 7" H, Rigid Plastic, Fuel Shutoff Push Button [Down Arrow] With Symbol, Landscape (OS-WS-P-710-L-12152)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Rigid Plastic, Laboratory Area Sign With Symbol, Landscape (OS-NS-P-1014-L-13935)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Aluminum, For Entry Press Red Intercom Button Sign, Portrait (OS-NS-A-710-V-12848)
- SIGNMISSION Safety Sign, OSHA WARNING, 18" Height, Sidewalk Closed, Landscape (OS-WS-D-1824-L-12399)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, NOTICE This Sink For Food Wash Only Sign, Landscape (OS-NS-D-1824-L-16703)
- SIGNMISSION OSHA Sign, 7" H, Rigid Plastic, Door Must Remain Closed At All Times No Exceptions Sign, Landscape (OS-NS-P-710-L-11504)
- Signmission Signs