Shop All Facility Signs
Signmission
Safety Sign, 12 in Height, Aluminum, 18 in Length, 22926
Mfr # A-1218-22926
Zoro # G709737990
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- Height 12 in
- Sign Material Aluminum
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-1218-22926
- Zoro # G709737990
- UPC # 785590119393
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 1 in |
Height | 12 in |
Size | 12" x 18" |
Length | 18 in |
Details
Sign Material | Aluminum |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALLOWAY MILLS Natural, Black, 36 W x 72 L (120073672NP)
- BATES Size 9 Men's 8 in Work Boot Composite Boots, Coyote (E04272)
- LABELMASTER Flammable Liquid Placard, Blank, PK25 (ZEZ2B)
- ZORO SELECT Fire Hose, 1in.x50 ft., NPSH, Yellow, 300psi (45DV11)
- SIGNMISSION Safety Sign, OSHA Notice, 5" Height, Calm Down Please Do Not Bother Me Sign, Portrait, 10PK (OS-NS-D-35-V-10415-10PK)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Aluminum, Push Broom Sign, Landscape (OS-NS-A-1014-L-17920)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, Aluminum, Oily Water Tank Sign, Landscape (OS-NS-A-1824-L-16977)
- SIGNMISSION OSHA Caution, 10" Height, Aluminum, 14" x 10", Landscape, Do Not Tailgate (OS-CS-A-1014-L-19147)
- SIGNMISSION OSHA, 18" Height, Rigid Plastic, 24" x 18", Landscape, Shipping And Receiving Warehouse Sign (OS-MISC-P-1824-L-19513)
- SIGNMISSION OSHA Notice Sign, 24" Height, Rigid Plastic, Elevator Mechanical Room Authorized Sign, Portrait (OS-NS-P-1824-V-11734)
- SIGNMISSION OSHA Danger Sign, 18" Height, Aluminum, Keep Doors Closed While Equipment Operating, Landscape (OS-DS-A-1824-L-1385)
- Signmission Facility Signs