Shop All Facility Signs
Signmission
Safety Sign, 12 in Height, Aluminum, 18 in Length, 22900
Mfr # A-1218-22900
Zoro # G009737737
product price: $20.49
/ea
$20.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- Height 12 in
- Sign Material Aluminum
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-1218-22900
- Zoro # G009737737
- UPC # 785590119140
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 1 in |
Height | 12 in |
Size | 12" x 18" |
Length | 18 in |
Details
Sign Material | Aluminum |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AURALEX ACOUSTICS Sound Absorption Panels, 12" W, PK14 (SFLAT1114CHA)
- GATOR GRIP Tape, Watch Your Step, Cleats, 6"x24", PK10 (SG3126WYS)
- OATEY LiquidLoc(TM) Absorbent, 0.6 oz. (31416)
- STEINER MIG/Stick Welding Gloves, Elkskin Palm, L, PR (7500-L)
- SIGNMISSION Safety Sign, OSHA Danger, 10" Height, Horn Or Light Indicates A Refrigerant, Portrait (OS-DS-D-710-V-2149)
- SIGNMISSION Safety Sign, OSHA EMERGENCY, 10" Height, Rigid Plastic, Label OEE-16912 Response.pdf|, Landscape (OS-EM-P-1014-L-10547)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Customers And Parts Entrance Sign, Portrait (OS-NS-D-710-V-10880)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Generator Emergency Stop Sign, Portrait (OS-NS-D-710-V-13099)
- SIGNMISSION ANSI Danger, Decal, 18" x 12", Landscape, Forklift Traffic Area, Forklift Traffic Area (OS-DS-D-1218-L-19853)
- SIGNMISSION OSHA Notice Sign, 7" Height, Rigid Plastic, Electrical Panel Inside Sign With Symbol, Landscape (OS-NS-P-710-L-11669)
- SIGNMISSION Safety Sign, OSHA Notice, 14" Height, Aluminum, Doors Must Remain Closed And Locked Sign, Portrait (OS-NS-A-1014-V-11532)
- Signmission Facility Signs