Shop All Facility Signs
Signmission
Safety Sign, 12 in Height, Aluminum, 18 in Length, 22898
Mfr # A-1218-22898
Zoro # G209737599
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- Height 12 in
- Sign Material Aluminum
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-1218-22898
- Zoro # G209737599
- UPC # 785590119324
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 1 in |
Height | 12 in |
Size | 12" x 18" |
Length | 18 in |
Details
Sign Material | Aluminum |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDEX Prefilter Retainer, 2 PK, NIOSH Approved, OSHA Standard 1910.134 (7020)
- EDGE EYEWEAR Safety Glasses, Blue Anti-Fog, Polarized, Scratch Resistant (TXBAP238)
- LYLE Warning Sign, 12 in H, 18 in W, Aluminum, Horizontal Rectangle, English, Spanish, T1-3163-HI_18x12 (T1-3163-HI_18x12)
- ONGUARD Size 6 Men's 6 in Work Boot Steel Work Boot, Black (8660400)
- SIGNMISSION OSHA, 18" Height, Rigid Plastic, 24" x 18", Landscape, Shipping And Receiving Warehouse Sign (OS-MISC-P-1824-L-19513)
- SIGNMISSION Safety Sign, OSHA Notice, 14" Height, Aluminum, Evacuation Assembly Point Sign, Portrait (OS-NS-A-1014-V-12187)
- SIGNMISSION Safety Sign, OSHA Notice, 24" Height, Forklifts Only No Sign With Symbol, Portrait (OS-NS-D-1824-V-12895)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Rigid Plastic, Used Acetone Sign, Landscape (OS-NS-P-1014-L-18821)
- SIGNMISSION OSHA Notice, 5" Height, Cleaning Supplies Brooms Dust Pans And Shovels Sign, 7" X 5", Landscape (OS-NS-D-57-L-10650)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Food Preparation Sink Only Sign, Landscape (OS-NS-D-710-L-12835)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Aluminum, Please Keep Gate Closed At All Times Sign, Landscape (OS-NS-A-1014-L-17476)
- Signmission Signs