Shop All Facility Signs
Signmission
Safety Sign, 12 in Height, Aluminum, 18 in Length, 22897
Mfr # A-1218-22897
Zoro # G309737598
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- Height 12 in
- Sign Material Aluminum
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-1218-22897
- Zoro # G309737598
- UPC # 785590119218
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 1 in |
Height | 12 in |
Size | 12" x 18" |
Length | 18 in |
Details
Sign Material | Aluminum |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALLTECH Full Body Harness, S/M, Polyester (7015SML)
- HONEYWELL MILLER Fall Protection Harness, Universal (L/XL), Polyester (H5IS311102)
- NMC Danger Contains Asbestos Hazard Warning Label (PRD82)
- ALLEGRO INDUSTRIES Generic One Door Storage Wall Case (4200)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, Scrap Metal Only Sign, Landscape (OS-NS-D-1824-L-18254)
- SIGNMISSION OSHA Notice Sign, 14" Height, Aluminum, No Photos Or Video Allowed Sign With Symbol, Portrait (OS-NS-A-1014-V-14753)
- SIGNMISSION Shrimp N Grits Decal Concession Stand Food Truck Sticker, 12" x 4.5", D-DC-12 Shrimp N Grits19 (D-DC-12 Shrimp N Grits19)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Rigid Plastic, This Is Not An Exit Sign, Landscape (OS-NS-P-710-L-18636)
- SIGNMISSION Safety Sign, OSHA WARNING, 10" Height, Aluminum, Emergency Evacuation Meeting Area, Landscape (OS-WS-A-1014-L-12108)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, For Entry Press Red Intercom Button Sign, Landscape (OS-NS-D-710-L-12847)
- LYLE Property Sign, 18 in H, 18 in W, Aluminum, Square, English, T1-1077-HI_18x18 (T1-1077-HI_18x18)
- Signmission Facility Signs