Shop All Facility Signs
Signmission
Safety Sign, 12 in Height, Aluminum, 18 in Length, 22894
Mfr # A-1218-22894
Zoro # G009737645
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- Height 12 in
- Sign Material Aluminum
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-1218-22894
- Zoro # G009737645
- UPC # 785590119171
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 1 in |
Height | 12 in |
Length | 18 in |
Size | 12" x 18" |
Details
Sign Material | Aluminum |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLHEAD SAFETY Maki Anti-Fog Lens Safety Glasses (BH1433PFT)
- HEXARMOR Knit Gloves, A9, Smooth, L, 18 ga, PR (3062IMP-L (9))
- STEINER Side Split, Cowhide Bib Apron, 48" (82166)
- MCR SAFETY Glasses, Memphis MP1 Black Frame, Amber UV-AF, 12PK (MP114AF)
- SIGNMISSION Safety Sign, OSHA Danger, 24" Height, Rigid Plastic, No Forklifts Bilingual Spanish (OS-DS-P-1824-VS-1467)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, Rigid Plastic, NOTICE Waste Oil Sign, Landscape (OS-NS-P-1824-L-16869)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, Sprinkler Room No Storage Sign, Landscape (OS-NS-D-1824-L-18407)
- SIGNMISSION OSHA Notice Sign, 7" Height, Electrical Panel Inside Sign With Symbol, Landscape, NS-D-L-11668 (OS-NS-D-710-L-11668)
- SIGNMISSION OSHA Notice Sign, 7" Height, Be Alert Nesting And Aggressive Geese Sign With Symbol, Landscape (OS-NS-D-710-L-10314)
- SIGNMISSION OSHA, 10" Height, Aluminum, 14" x 10", Landscape, AED Sign (with graphic) (OS-MISC-A-1014-L-19478)
- CONDOR Safety Pool Rules Sign, 28" H, 20" W, 444M42 (444M42)
- Signmission Facility Signs