Shop All Facility Signs
Signmission
Safety Sign, 12 in Height, Aluminum, 18 in Length, 22811
Mfr # A-1218-22811
Zoro # G209800422
product price: $20.89
/ea
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- Height 12 in
- Sign Material Aluminum
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-1218-22811
- Zoro # G209800422
- UPC # 785590118686
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 1 in |
Height | 12 in |
Length | 18 in |
Size | 12" x 18" |
Details
Sign Material | Aluminum |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Lockout System, 1 inch Spacing (PS-1008)
- SIGNMISSION Safety Sign, 18 in Height, Aluminum, 12 in Length, Equine - North Carolina (A-1218 Equine - North Carolina)
- MONTOUR LINE Dark Green Plastic Chain, 2 In, 25 Ft. Long (CH-CH-20-DGN-25-BX)
- CONDOR Exit Sign, English, 7" W, 10" H, Vinyl, White (480M32)
- SIGNMISSION Safety Sign, OSHA Notice, 12" Height, Ultra-Low Sulfur Non-Highway Sign With Symbol, Landscape (OS-NS-D-1218-L-18755)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, Aluminum, Key Drop Sign, Landscape (OS-NS-A-1824-L-13889)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, Please Deposit Feminine Hygiene Products Sign, Landscape (OS-NS-D-1824-L-17362)
- SIGNMISSION OSHA Notice Sign, 18" Height, Rigid Plastic, Gas Mowers Generator Pressure Washer Sign, Landscape (OS-NS-P-1824-L-13016)
- SIGNMISSION OSHA Caution, 12" Height, Rigid Plastic, 18" x 12", Landscape, Do Not Operate Men Working On Repairs (OS-CS-P-1218-L-19143)
- SIGNMISSION Safety Sign, OSHA EMERGENCY, 12" Height, Aluminum, Stop Button, Landscape (OS-EM-A-1218-L-10359)
- LYLE Weight Loads Caution Reflective Label, 7 in Height, 10 in Width, Reflective Sheeting, English (LCU3-0241-RD_10x7)
- Signmission Facility Signs