Shop All Facility Signs
Signmission
Safety Sign, 12 in Height, Aluminum, 18 in Length, 22695
Mfr # A-1218-22695
Zoro # G009889016
product price: $20.59
/ea
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- Height 12 in
- Sign Material Aluminum
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-1218-22695
- Zoro # G009889016
- UPC # 785590117665
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 1 in |
Height | 12 in |
Size | 12" x 18" |
Length | 18 in |
Details
Sign Material | Aluminum |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDLUND Knife Holder-Removabletop For - Part# Kr699 (KR699)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size 2XL, 9" L, Black, PR (IEXT-FRIBLK-06-XXL)
- MICHELIN Size 12 Men's 6 in Work Boot Steel Work Boot, Brown (XPX761)
- AIR SYSTEMS INTL Compressor Intake Filter (BAC-20F-1)
- SIGNMISSION OSHA Notice Sign, 10" Height, Rigid Plastic, NOTICE Grating Maximum Concentrated Sign, Portrait (OS-NS-P-710-V-15750)
- SIGNMISSION OSHA Notice Sign, 10" Height, Rigid Plastic, Food Only Refrigerator Sign With Symbol, Portrait (OS-NS-P-710-V-12825)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Aluminum, NOTICE Tornado Shelter Sign, Landscape (OS-NS-A-710-L-16740)
- SIGNMISSION OSHA , 3.5" Height, Rag Waste Only Close And Secure Top When Finished Sign, 5" X 3.5", Landscape (OS-NS-D-35-L-17972)
- SIGNMISSION 14 in Height, 10 in Width, Plastic, 10" x 14", WS-North Carolina Equine (WS-North Carolina Equine)
- SIGNMISSION OSHA, 18" Height, Aluminum, 24" x 18", Landscape, Shipping And Receiving Warehouse Sign (OS-MISC-A-1824-L-19513)
- ACCUFORM Door Knob Hanger Tag, 9 in Height, 4 in Width, English (TAD843)
- Signmission Facility Signs