Shop All Banners
Signmission
RESTROOM BANNER SIGN john stall water closet ladies room bathroom
Mfr # B-120 Restroom
Zoro # G309661312
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.01 in
- Height 120 in
- Sign Material Vinyl
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # B-120 Restroom
- Zoro # G309661312
- UPC # 682017643229
- Country of Origin United States
- Category Banners
Dimensions
Width | 0.01 in |
Height | 120 in |
Length | 48 in |
Size | 48 in x 120 in |
Details
Sign Material | Vinyl |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Description
This Banner is a great way to advertise your buisness This banner is made from heavy duty 13oz. outdoor vinyl and our inks are rated for 5+years of outdoor use and a lifetime of indoor use, Every SignMissionBanner features a High-Definition image and a glossy sheen that pops with color and is sure to bring in customers. Something for Everyone We have got a wide range of Banners just like this to promote your buisness, From Auto Repair to Yoga we have a banner for every need Colorful and Durable SignMission Banners are crafted with heavy duty 13oz. outdoor vinyl and and our inks are rated for 5+years of outdoor use, This banner can be rolled up and stored and will last for many years to come Product Details: Pre-Grommeted Mounting Holes Indoor and Outdoor Use Fade Resistant One-Sided Outdoor Heavy Duty 13oz. Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Starter Handle (31-904)
- AFTERMARKET Fits Caterpillar CYLINDER MASTE NEW (9K1591)
- MTD Pulley-Engine 3.39 (756-04196A)
- MR BAR B Q PRODUCTS GZ TPL Action Brush (00350TVN)
- SIGNMISSION Free Wifi Banner Heavy Duty 13 Oz Vinyl with Grommets Single Sided (B-Free Wifi)
- SIGNMISSION DEEP FRIED TWINKIES BANNER SIGN homemade fryed stick candy bar twinkie (B-96 Deep Fried Twinkies)
- SIGNMISSION NOW HIRING BANNER SIGN apply inside hiring signs help wanted (B-96 Now Hiring)
- SIGNMISSION Macarons Banner Concession Stand Food Truck Single Sided (B-96 Macarons19)
- SIGNMISSION Ice Cream 3 Banner Heavy Duty 13 Oz Vinyl with Grommets Single Sided (B-60 Ice Cream 3)
- SIGNMISSION Now Hiring Bookkeepers Banner Apply Inside Accepting Application Single Sided (B-96-30205)
- SIGNMISSION UNDER NEW OWNERSHIP BANNER SIGN brand signs management owner business (B-72 Under New Ownership)
- Signmission Banners