Shop All Parking Signs
Signmission
Resident Parking Violators Will Towed With Vehicle TowingAluminum Sign, 24" x 18", G-1824-22980
Mfr # A-DES-G-1824-22980
Zoro # G509583483
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Height 24 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signmission
- MFR # A-DES-G-1824-22980
- Zoro # G509583483
- UPC # 196617140724
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 24" |
Height | 24 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Weight | 2 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILSATEC Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 12, 1 PR (TTP030PU-120)
- SIGNMISSION 24 in Height, Vinyl, 24" x 18", WS-D-1824-Maine (WS-D-1824-Maine)
- RETRACTA-BELT Manual Wall Barrier, 50ft Blk/Yellow Belt (WM5000-BYD-HDRE)
- SAVE PHACE Bones Welding Sleeve (3012534)
- SIGNMISSION STORAGE RV & BOAT PARKING BANNER SIGN short long term secure indoor, B-Storage Rv & Boat Parkin (B-Storage Rv & Boat Parkin)
- SIGNMISSION 15 Minute Parking Loading and Unloading Zone Heavy-Gauge Alum. Sign, 12" x 18", A-1218-24596 (A-1218-24596)
- SIGNMISSION No Parking Loading Zone, Heavy-Gauge Aluminum Rust Proof Parking Sign, 12" x 18", A-1218-25021 (A-1218-25021)
- SIGNMISSION Ev W/ Electric Vehicle Charging Station Graphic Heavy-Gauge Alum Parking, 18" x 24", A-1824-24089 (A-1824-24089)
- SIGNMISSION Loading Zone-Prohibido Estacionamiento Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23883 (A-1218-23883)
- SIGNMISSION OSHA Sign, Parking Facilities Surveillance Patrols, 5in X 3.5in Decal, 3.5" W, 5" L, Landscape (OS-NS-D-35-L-16321)
- SIGNMISSION R7-8f Violators Subject to Fine and Towing Min. Fine $50 Max Fine $200, A-1824-23230 (A-1824-23230)
- Signmission Signs