Shop All Parking Signs
Signmission
Resident Parking Only Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-22982
Mfr # A-1218-22982
Zoro # G509581519
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18"
- Height 12 in
- Sign Material Aluminum
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-1218-22982
- Zoro # G509581519
- UPC # 785590119737
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 18" |
Height | 12 in |
Length | 12" |
Details
Sign Material | Aluminum |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Weight | 1.31 lb |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Steel Toe Boot, Chemical Resistant, 15", PR (31341)
- PUREFLO Odor Nuisance Pre Filter (PF3000-04-004)
- IRONCLAD PERFORMANCE WEAR Anti-Vibration Gloves, L, Blk/Rd/Yellow, PR (VIB-FRES-04-L)
- HONEYWELL Gloves, PR (44-4438BL/8M)
- SIGNMISSION Please Do Not Drive Or Park On Grass, Heavy-Gauge Aluminum, 12" x 18", A-1218-24880 (A-1218-24880)
- SIGNMISSION No Parking-Tow Away Zone 247 Heavy-Gauge Aluminum Rust Proof Parking Sign, 18" x 24", A-1824-23792 (A-1824-23792)
- SIGNMISSION 15-Minute Parking Violators Will Be Towed Away Heavy-Gauge Alum. Sign, 12" x 18", A-1218-24590 (A-1218-24590)
- SIGNMISSION OSHA Sign, Stop Parking Ramp Closed For Cleaning Do, 18in X 12in Decal, 12" W, 18" L, Landscape (OS-NS-D-1218-L-18485)
- SIGNMISSION Designer Series-Back Out When Safe Do Not Block Gate With No Parking Symbol, 24" x 18", G-1824-9994 (A-DES-G-1824-9994)
- SIGNMISSION Contractor Parking Only 12inx18in Heavy Gauge Aluminums, A-1218 Misc - Contractor Parking Only (A-1218 Misc - Contractor Parking Only)
- NMC State Handicapped Parking Plaque $250 Fine Minimum, TMAS15G (TMAS15G)
- Signmission Parking Signs