Shop All Facility Signs
Signmission
Residence-only-key Card Heavy-Gauge Aluminum Architectural Sign, 18" x 18", GW-1818-9899
Mfr # A-DES-GW-1818-9899
Zoro # G509888953
product price: $39.59
/ea
$39.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.1 in
- Height 18 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-GW-1818-9899
- Zoro # G509888953
- UPC # 196617188450
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 0.1 in |
Height | 18 in |
Length | 18 in |
Size | 18" x 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Ribbon, 4" W, 242 ft. L, Black (R6113)
- BRADY Emergency Assembly Sign, Plastic, 18"H (139600)
- MASTER LOCK Lockout Padlock, KA, Blue, 1-13/16"H, PK3 (S33KAS3BLU)
- MONTOUR LINE Stanchion Post and Rope Kit Pol.Steel, 2 Flat Top 1 Black Rope (C-Kit-2-PS-FL-1-ER-BK-PS)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Janitorial Supplies Sign, Portrait (OS-NS-D-710-V-13755)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Rigid Plastic, Do Not Block Sign, Landscape (OS-NS-P-1014-L-11083)
- SIGNMISSION OSHA Sign, 12" H, Rigid Plastic, Rag Waste Only Close And Secure Top When Finished Sign, Landscape (OS-NS-P-1218-L-17972)
- SIGNMISSION Safety Sign, 9 in Height, Vinyl, 6 in Length, Kettle Corn, D-DC-12-Kettle Corn (D-DC-12-Kettle Corn)
- SIGNMISSION OSHA Safety First, 7" Height, Decal, 10" x 7", Landscape, First Aid Station (OS-SF-D-710-L-19590)
- SIGNMISSION Safety Sign, 12 in Height, Aluminum, 18 in Length, 22903 (A-1218-22903)
- NMC Keep Door Closed Sign - Bilingual, M778AB (M778AB)
- Signmission Signs