Shop All Parking Signs
Signmission
Reserved Stroller Parking W/ Graphic Heavy-Gauge Aluminum Sign, 24" x 18", BW-1824-22985
Mfr # A-DES-BW-1824-22985
Zoro # G209598503
product price: $50.65
/ea
$50.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Height 24 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-BW-1824-22985
- Zoro # G209598503
- UPC # 196617140861
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 24" |
Height | 24 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Weight | 2 lb |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Padlock, Red, 1-13/16" H Body (ALU-RED-76ST-KD)
- CONDOR Entrance Mat, Blue, 2 ft. W x 3 ft. L (34L264)
- FAME Bib Apron, F53, Chalk Stripe (83590)
- HONEYWELL MILLER Tubular Webbing, 72 in, Yellow (216WLS-Z7/6FTYL)
- SIGNMISSION Private Parking Lot Unauthorized Vehicles Towed at Owner Expense Parking, A-1824-23264 (A-1824-23264)
- SIGNMISSION Park Your Own Risk Fly or Foul Balls May Strike Vehicles Heavy-Gauge Alum, 24" x 18", BW-1824-23482 (A-DES-BW-1824-23482)
- SIGNMISSION Customer Parking Use Parking Lot at Own Risk No Overnight Parking Unauthorized Vehicl, TG-1824-24212 (A-DES-TG-1824-24212)
- SIGNMISSION No Parking 8:30AM To 5:30PM w/right arrow 12inx18in Heavy Gauge Alums, A-1218 No (A-1218 No Parking Signs - AM PM right)
- SIGNMISSION Tenant Parking Only, Heavy-Gauge Aluminum Rust Proof Parking Sign, 12" x 18", A-1218-24711 (A-1218-24711)
- SIGNMISSION Cycle Parking Sign 12inx18in Heavy Gauge Alum Signs, 18" L, 12" H, A-1218 Bicycle - Cycle Pk Only (A-1218 Bicycle - Cycle Pk Only)
- NMC Handicapped Parking California Special License Plate Required Sign, TMAS13G (TMAS13G)
- Signmission Signs