Shop All Parking Signs
Signmission
Reserved Stroller Parking W/ Graphic, Black & Gold Aluminum Sign, 18" x 24", BG-1824-22985
Mfr # A-DES-BG-1824-22985
Zoro # G309588688
product price: $50.65
/ea
$50.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 24"
- Height 18 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-BG-1824-22985
- Zoro # G309588688
- UPC # 785590006884
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 24" |
Height | 18 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Weight | 3 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M™ 5000 Series Half Mask OV/AG Kit, S (5103)
- MASTER LOCK Group Lockout Box, 14 Locks Max, Red (503RED)
- GLAS-COL Glove Bag, PK6 (108D X-17-17H)
- RED KAP Unisex White 80/20 Lab Coat W/Knit (KP70WH RG L)
- SIGNMISSION Private Parking Lot Violators Towed Away Vehicle Owners Expense Alum, 18" L, 18" H, BS-1818-23267 (A-DES-BS-1818-23267)
- SIGNMISSION OSHA Sign, Stop Parking Ramp Closed For Cleaning Do, 18in X 12in Decal, 12" W, 18" L, Landscape (OS-NS-D-1218-L-18485)
- SIGNMISSION No Parking by Order of Fire Marshal Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23628 (A-1218-23628)
- SIGNMISSION No Parking Sign No Parking-Fire Depart Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23670 (A-1218-23670)
- SIGNMISSION No Parking Between Signs With Right Arrow, Heavy-Gauge Aluminum, 12" x 18", A-1218-25054 (A-1218-25054)
- SIGNMISSION 15 Minute Parking Loading and Unloading Only Heavy-Gauge Alum. Sign, 12" x 18", A-1218-24597 (A-1218-24597)
- LYLE No Parking Loading Zone Sign, 18" x 12, R7-6D-12HA (R7-6D-12HA)
- Signmission Signs