Shop All Parking Signs
Signmission
Reserved Parking Visitor Parking Arrow Pointing Right, Black & Gold Alum, 18" x 18", BG-1818-23023
Mfr # A-DES-BG-1818-23023
Zoro # G509592652
product price: $38.69
/ea
$38.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18"
- Height 18 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-BG-1818-23023
- Zoro # G509592652
- UPC # 785590050658
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 18" |
Height | 18 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Weight | 1.31 lb |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Safety Glasses, Indoor/Outdoor Anti-Fog ; Anti-Static ; Anti-Scratch (SBG5080DT)
- SALISBURY Electrical Gloves, Class 00, Red, Sz 9, PR (E0011R/9)
- SHOWA 9700PF, Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, S, 50 PK, Black (9700PFS)
- BRADY Self-Laminating Vinyl Wrap Around Labels Bulk for A6200 Printer 0.75in x 1in (BA62-15-427)
- SIGNMISSION No Parking Between Signs With Left Arrow, Heavy-Gauge Aluminum, 12" x 18", A-1218-25055 (A-1218-25055)
- SIGNMISSION No Parking Service And Delivery Area 12inx18in Heavy Gauges, A-1218 No Parkings - Service Del (A-1218 No Parking Signs - Service Del)
- SIGNMISSION Parking With Right Arrow, Heavy-Gauge Aluminum, 12" x 18", A-1218-24899 (A-1218-24899)
- SIGNMISSION Reserved Parking With Handicapped Symbol And Arrow Aluminum, 12" x 18", A-1218-24776 (A-1218-24776)
- SIGNMISSION Parking Lot Sign No Trucks Allowed Heavy-Gauge Alum Rust Proof Parking Sign, 18" x 24", A-1824-23419 (A-1824-23419)
- SIGNMISSION No Parking Authorized Emergency Vehicles Alum Rust Proof Parking Sign, 18" x 24", A-1824-23762 (A-1824-23762)
- BRADY Traffic Sign, 18"H, 12"W, Polyester, 124337 (124337)
- Signmission Signs