Shop All Parking Signs
Signmission
Reserved Parking Violators Will Be Fined Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-22997
Mfr # A-1218-22997
Zoro # G209592693
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18"
- Height 12 in
- Sign Material Aluminum
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-1218-22997
- Zoro # G209592693
- UPC # 785590119812
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 18" |
Height | 12 in |
Length | 12" |
Details
Sign Material | Aluminum |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Weight | 1.31 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 10 in x 14 in, Vinyl (480L89)
- OCCUNOMIX Hooded Sweatshirt, XL, ANSI Class 3 (LUX-HZSWT-YXL)
- GLOBAL INDUSTRIAL Disposable 3-Ply Face Mask, Youth Size, Individually Packed, 50PK (708520)
- NMC Danger Propane No Smoking No Open Flame Sign, D397P (D397P)
- SIGNMISSION Customer Parking Use Parking Lot at Own Risk No Overnight Parking Unauthorized Vehicl, G-1818-24212 (A-DES-G-1818-24212)
- SIGNMISSION Customer Parking Use Parking Lot at Own Risk No Overnight Parking Unauthorized Vehicl, TG-1824-24212 (A-DES-TG-1824-24212)
- SIGNMISSION 45 Minute Parking Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-24417 (A-1218-24417)
- SIGNMISSION Reserved Parking w/Handicap Symbol & Arrow Left & Right 12inx18in Hvy Alum, A-1218 Handicap (A-1218 Handicap - Res Pk Hand Sy L R)
- SIGNMISSION Contractor Parking Only 12inx18in Heavy Gauge Aluminums, A-1218 Misc - Contractor Parking Only (A-1218 Misc - Contractor Parking Only)
- SIGNMISSION Handicapped Parking Vehicle Id Required Handicapped Heavy-Gauge Alum Sign, 18" x 18", BW-1818-23912 (A-DES-BW-1818-23912)
- SIGNMISSION Van Parking Only With Handicap Symbol Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-22740 (A-1218-22740)
- Signmission Parking Signs