Shop All Parking Signs
Signmission
Reserved Parking Van Accessible Violators Will Fined Heavy-Gauge Alum Sign, 24" x 18", BU-1824-23000
Mfr # A-DES-BU-1824-23000
Zoro # G509598739
product price: $47.39
/ea
$47.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Height 24 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-BU-1824-23000
- Zoro # G509598739
- UPC # 196617141448
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 24" |
Height | 24 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Weight | 2 lb |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, Black, 2XL, PR (11-801)
- HARDLINE PRODUCTS Number and Letter Combo Kit, Black, 2 in.H (GBLK500EC)
- TINGLEY Safetyflex Bib Apron, Green, 48L x 38W In (A41008)
- OK-1 Back Support, Memory Foam Core, M (OK-1500-M)
- SIGNMISSION Reserved Parking-for Senior Adults Heavy-Gauge Alum Rust Proof Parking Sign, 18" x 24", A-1824-23148 (A-1824-23148)
- SIGNMISSION Delaware No Parking Fire Lane Heavy-Gauge Aluminum Rust Proof Parking Sign, 18" x 24", A-1824-24195 (A-1824-24195)
- SIGNMISSION No Truck Sign No Truck Parking With Symbol Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23560 (A-1218-23560)
- SIGNMISSION Reserved Parking for Building Maintenance Personnel Only Unauthorized Vehicles Towed, A-1824-23129 (A-1824-23129)
- SIGNMISSION Truck Sign Truck Parking Heavy-Gauge Aluminum Rust Proof Parking Sign, 18" x 24", A-1824-22785 (A-1824-22785)
- SIGNMISSION Tenant Parking 12inx18in Heavy Gauge Alum Signs, 18" L, 12" H, A-1218 Tenant Parking - Tenant P O (A-1218 Tenant Parking - Tenant P O)
- NMC No Parking Between Signs Sign, TM31G (TM31G)
- Signmission Signs