Shop All Parking Signs
Signmission
Reserved Parking Van Accessible $100-$500 Fine Tow Away Zone Alum Sign, 18" x 18", G-1818-22986
Mfr # A-DES-G-1818-22986
Zoro # G509595196
$38.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18"
- Height 18 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signmission
- MFR # A-DES-G-1818-22986
- Zoro # G509595196
- UPC # 196617227692
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 18" |
Height | 18 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Weight | 2 lb |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZUSA SAFETY Karbonhex Nylon/Spandex Gloves, Double Dipped Liquid Resistant Sandy Foam Nitrile Palm Coating, L (KX07N)
- SIGNMISSION Safety Sign, OSHA Danger, 5" Height, 120 Volts, Bilingual Spanish (OS-DS-D-35-VS-1003)
- TINGLEY Size 11 Men's Steel Rubber Boot, Black (MB816B)
- DUNLOP Knee Boots, Size 7, 16" H, White, Plain, PR (810110733)
- SIGNMISSION Reserved Parking Unauthorized Vehicles Will Be Towed 12inx18ins, A-1218 Tow Away Parkings - Re Un T (A-1218 Tow Away Parking Signs - Re Un T)
- SIGNMISSION Parking With Left Arrow, Heavy-Gauge Aluminum Rust Proof Parking Sign, 12" x 18", A-1218-24900 (A-1218-24900)
- SIGNMISSION No Parking Anytime with Left Arrow Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23776 (A-1218-23776)
- SIGNMISSION Reserved Parking Employee of Quarter, Green & White Aluminum Sign, 18" x 18", GW-1818-23135 (A-DES-GW-1818-23135)
- SIGNMISSION Designer Series-No Overnight Parking, Black & Gold Heavy-Gauge Aluminum, 24" x 18", BG-1824-9828 (A-DES-BG-1824-9828)
- SIGNMISSION No Truck Parking Violators Will Be Towed Away, Heavy-Gauge Aluminum, 12" x 18", A-1218-24935 (A-1218-24935)
- SIGNMISSION Cycle Parking Sign 12inx18in Heavy Gauge Alum Signs, 18" L, 12" H, A-1218 Bicycle - Cycle Pk Only (A-1218 Bicycle - Cycle Pk Only)
- Signmission Signs