Shop All Parking Signs
Signmission
Reserved Parking Truck Parking W/ Bidirectional Arrow Heavy-Gauge Alum, 18" x 18", TG-1818-23031
Mfr # A-DES-TG-1818-23031
Zoro # G509586682
product price: $38.69
/ea
$38.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 18"
- Height 18 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-TG-1818-23031
- Zoro # G509586682
- UPC # 196617225773
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 18" |
Height | 18 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Weight | 2 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Tapered Shape, 33 dB, Yellow (312-1250)
- EMERGENCY ZONE Emergency Poncho, Green (103G)
- IRON AGE Size 8-1/2 Men's 6 in Work Boot Steel Work Boot, Black (IA5150)
- 3M 3M™ 5000 Series Half Mask OV Kit, M (5201)
- SIGNMISSION No Parking Do Not Block Dumpster Heavy-Gauge Aluminum Architectural Sign, 18" x 18", BS-1818-23813 (A-DES-BS-1818-23813)
- SIGNMISSION Reserved Parking Sign Visitor Parking A Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23024 (A-1218-23024)
- SIGNMISSION No Parking Do Not Block Entrance Heavy-Gauge Aluminum Architectural Sign, 18" x 18", G-1818-23752 (A-DES-G-1818-23752)
- SIGNMISSION No Parking Between Signs With Left Arrow, Heavy-Gauge Aluminum, 12" x 18", A-1218-25055 (A-1218-25055)
- SIGNMISSION No Parking Private Property Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23677 (A-1218-23677)
- SIGNMISSION Ev W/ Electric Vehicle Charging Station Graphic Heavy-Gauge Alum Parking, 18" x 24", A-1824-24089 (A-1824-24089)
- CONDOR Authorized Parking Sign, 14" W, 10" H, English, Aluminum (477Y44)
- Signmission Signs