Shop All Parking Signs
Signmission
Reserved Parking Towing Resident Parking Violators Towed, Red & White Alum, 18" x 24", RW-1824-23004
Mfr # A-DES-RW-1824-23004
Zoro # G509585609
product price: $50.65
/ea
$50.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Height 18 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-RW-1824-23004
- Zoro # G509585609
- UPC # 785590036119
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 24" |
Height | 18 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Weight | 3 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZING ZING RecycLockout Lockout Tagout, Wall Switch Lockout, Recycled Plastic, 6064 (6064)
- ANSELL Hylite 47409 Size 7, 0, Pk144, Nitrile, Blue, 7, 144 PK (47-409)
- KIMTECH G3 EvT Prime, Nitrile Disposable Gloves, 4.72 mil Palm, Nitrile, Powder-Free, S, 100 PK, White (62006)
- ACCUFORM Right-To-Know Center, Bilingual, 30 in. H (SBZRS729)
- SIGNMISSION No Parking No Parking Fire Department Connection Heavy-Gauge Aluminum Sign, 24" x 18", G-1824-23670 (A-DES-G-1824-23670)
- SIGNMISSION Parallel Parking Only with Bidirectional Arrow Heavy-Gauge Alum. Sign, 12" x 18", A-1218-23506 (A-1218-23506)
- SIGNMISSION Electric Vehicle Parking While Charging W/ Graphic Heavy-Gauge Alum Parking, 18" x 24", A-1824-24113 (A-1824-24113)
- SIGNMISSION No Stopping Fire Lane-Refer to CVC 22500.1 Alum Rust Proof Parking Sign, 18" x 24", A-1824-23576 (A-1824-23576)
- SIGNMISSION Reserved Parking Maximum Penalty $250 W Heavy-Gauge Aluminum Sign, 18" L, 12" H, A-1218-23065 (A-1218-23065)
- SIGNMISSION Reserved Parking Sign 12inx18in Heavy Gauge Alum Signs, 18" L, 12" H, A-1218 Tenant Parking - Re P O (A-1218 Tenant Parking - Re P O)
- NMC No Parking Between Signs Sign, TM31H (TM31H)
- Signmission Parking Signs