Shop All Parking Signs
Signmission
Reserved Parking-Teacher of Month, Green & White Aluminum Sign, 18" x 18", GW-1818-23142
Mfr # A-DES-GW-1818-23142
Zoro # G509596445
product price: $38.69
/ea
$38.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18"
- Height 18 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-GW-1818-23142
- Zoro # G509596445
- UPC # 785590064266
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 18" |
Height | 18 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Weight | 1.31 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEST CHESTER PROTECTIVE GEAR Leather Palm Glove, Right Hand, Green/Pink (500RHO-EA)
- STABILICERS Overshoe, Black, L, PR (200415)
- RUBBER-CAL "Paw-Grip" 100% Nitrile Non-Slip Rubber Matting - 3/8 in x 34 in x 9 ft - Red (03-W182)
- 3M Bifocal Reading Glasses, Diopter +2.5 (SF425AF)
- SIGNMISSION Customer Parking Use Parking Lot at Own Risk No Overnight Parking Unauthorized Vehicl, G-1818-24212 (A-DES-G-1818-24212)
- SIGNMISSION No Parking Any Time Sign 12inx18in Heavy Gauge Aluminum Signs, A-1218 No Parking Signs - Any Time (A-1218 No Parking Signs - Any Time)
- SIGNMISSION Reserved Parking Only, Heavy-Gauge Aluminum Rust Proof Parking Sign, 12" x 18", A-1218-24781 (A-1218-24781)
- SIGNMISSION No Parking Doctors Only Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23750 (A-1218-23750)
- SIGNMISSION Reserved Parking Sign Heavy-Gauge Aluminum Rust Proof Parking Sign, 18" x 24", A-1824-23009 (A-1824-23009)
- SIGNMISSION Bilingual Reserved Parking Visitor Parking Only Estacionamiento Para Visitantes, A-DES-TG-1818-24304 (A-DES-TG-1818-24304)
- NMC No Parking Here To Corner Sign, TM99H (TM99H)
- Signmission Parking Signs