Shop All Parking Signs
Signmission
Reserved Parking-Teacher of Month, Black & Gold Aluminum Sign, 18" x 18", BG-1818-23142
Mfr # A-DES-BG-1818-23142
Zoro # G509594007
product price: $38.69
/ea
$38.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18"
- Height 18 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-BG-1818-23142
- Zoro # G509594007
- UPC # 785590049577
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 18" |
Height | 18 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Weight | 1.31 lb |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Danger Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, LCU6-0015-NP_14X10 (LCU6-0015-NP_14X10)
- HELLY HANSEN Rain Bibs, PVC/Polyester, Army Green, S (70529_480-S)
- DEWALT Gloves Glove in Glove Thermal Work Glove - 2X PR (DPG737XXL)
- HAWS Axion™ MSR Drench Hose Eye/Face Wash, Deck Mount (8904)
- SIGNMISSION No Parking-Tow Away Zone 247 Heavy-Gauge Aluminum Rust Proof Parking Sign, 18" x 24", A-1824-23792 (A-1824-23792)
- SIGNMISSION Please Do Not Drive or Park on Grass Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23293 (A-1218-23293)
- SIGNMISSION Parking Area Up Right Arrow Symbol Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-24381 (A-1218-24381)
- SIGNMISSION Reserved Parking Wheelchair Only With Graphic Heavy-Gauge Alum. Sign, 12" x 18", A-1218-22996 (A-1218-22996)
- SIGNMISSION 10 Minute Parking Loading Zone, Black & Gold Aluminum Architectural Sign, 18" x 18", BG-1818-24643 (A-DES-BG-1818-24643)
- SIGNMISSION No Parking Private Property Vehicles Ticketed Towed Owners Expense Alum, 24" L, 18" H, A-1824-23798 (A-1824-23798)
- NMC Minimum Fine $250 Ada Parking Sign California, TMAS12H (TMAS12H)
- Signmission Signs