Shop All Parking Signs
Signmission
Reserved Parking Resident Parking W/ Right Arrow Heavy-Gauge Aluminum Sign, 18" x 18", BS-1818-23037
Mfr # A-DES-BS-1818-23037
Zoro # G509581168
product price: $37.29
/ea
$37.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18"
- Height 18 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-BS-1818-23037
- Zoro # G509581168
- UPC # 196617225445
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 18" |
Height | 18 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Weight | 2 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISHIGO 3XL Class 2 High Visibility Vest, Lime (1083-3X)
- SIGNMISSION Safety Sign, 12 in Height, Aluminum, Video Surv - Restr Area (A-1218 Video Surv - Restr Area)
- ALLEGRO INDUSTRIES Respirator Replacement Belt (NV2022)
- 3M DBI-SALA Lanyard, 2 ft., Yellow (1231102)
- SIGNMISSION 5 Minute Parking Only Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-24416 (A-1218-24416)
- SIGNMISSION Customer and Visitor Parking With Right Arrow Heavy-Gauge Alum. Sign, 12" x 18", A-1218-24215 (A-1218-24215)
- SIGNMISSION Visitor Parking Only Sign 12inx18in Heavy Gauge Aluminum Signs, 18" L, 12" H, A- Ho - Vis Pk Only (A- Ho - Vis Pk Only)
- SIGNMISSION No Street Parking Anytime Tow Away Zone Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23566 (A-1218-23566)
- SIGNMISSION Handicap Loading Unloading W/ Handicap Heavy-Gauge Aluminum Sign, 24" x 18", BW-1824-23922 (A-DES-BW-1824-23922)
- SIGNMISSION No Parking Sign No Truck Parking Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23661 (A-1218-23661)
- LYLE Arrow Supplemental Parking Sign, 12" W, 6" H, No Text, Aluminum, Blue (AR-008-12HA)
- Signmission Parking Signs