Shop All Parking Signs
Signmission
Reserved Parking Placard or Special License Plates Required Maximum Fine $500 Aluminum, A-1824-23056
Mfr # A-1824-23056
Zoro # G209590392
$34.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Height 18 in
- Sign Material Aluminum
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signmission
- MFR # A-1824-23056
- Zoro # G209590392
- UPC # 785590105198
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 24" |
Height | 18 in |
Length | 18" |
Details
Sign Material | Aluminum |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Weight | 3 lb |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORTECH Pants, Inmate Uniforms, Orange, 46 to 50 In (COR1246)
- FASTCAP Fastedge Peel & Stick Edge Tape 250' Roll White (FESP.1516.250.WH)
- SUPERIOR MARK Floor Marking Message Tape, 4in x 100Ft , Eye Wash Emergency Shower (IN-50-638I)
- RINGERS GLOVES Hi-Vis Cut Resistant Impact Gloves, A5 Cut Level, Uncoated, M, 1 PR (665-09)
- SIGNMISSION Do Not Block Custom No Parking Text Here Heavy-Gauge Aluminum Rust Proof Parking Sign, A-1824-24579 (A-1824-24579)
- SIGNMISSION OSHA Sign, Do Not Park In Front Of Door With, 5in X 3.5in Decal, 10PK, 3.5" W, 5" L, Portrait, PK10 (OS-NS-D-35-V-11329-10PK)
- SIGNMISSION No Parking Do Not Block Entrance Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23752 (A-1218-23752)
- SIGNMISSION Reserved Parking Only With Handicapped Symbol Heavy-Gauge Alum. Sign, 12" x 18", A-1218-23062 (A-1218-23062)
- SIGNMISSION Handicapped Parking Vehicle Id Required Handicapped Heavy-Gauge Alum Sign, 18" x 18", BW-1818-23912 (A-DES-BW-1818-23912)
- SIGNMISSION Reserved For Security, Heavy-Gauge Aluminum Rust Proof Parking Sign, 12" x 18", A-1218-24791 (A-1218-24791)
- LYLE No Parking Sign, 18" x 12, T1-2885-HI_12x18 (T1-2885-HI_12x18)
- Signmission Parking Signs