Shop All Parking Signs
Signmission
Reserved Parking Permit Required $100 Fine Heavy-Gauge Aluminum Sign, 18" x 18", G-1818-23060
Mfr # A-DES-G-1818-23060
Zoro # G509596407
$38.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18"
- Height 18 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signmission
- MFR # A-DES-G-1818-23060
- Zoro # G509596407
- UPC # 196617224479
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 18" |
Height | 18 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Weight | 2 lb |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Poison Gas Sign, D82AB (D82AB)
- ZORO SELECT Beard Cover, Universal, White, PK1000 (15803)
- AMERICAN LOCK Lockout Padlock, KA, Blue, 1-7/8"H, PK6 (A1106KAS6BLU)
- SEE ALL INDUSTRIES Mirror, Convex, Outdoor, Abs Plast, 48" dia. (PLXO48ABS)
- SIGNMISSION No Parking in Areas Marked as Fire Lane CVC Section 22500.1 and 22658 A, A-1824-23724 (A-1824-23724)
- SIGNMISSION No Parking Fire Zone w/ double arrow 1 12inx18in Heavy Gauge, A-1218 Fire Lane (A-1218 Fire Lane - No PK Fire Z double 1)
- SIGNMISSION Dont Even Think About Parking Here 12inx18in Heavy Gauges, A-1218 Driveway - Dont Even Think (A-1218 Driveway - Dont Even Think)
- SIGNMISSION Valet Parking with Left Arrow Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-22750 (A-1218-22750)
- SIGNMISSION Handicapped Parking $250 Fine Section 4511.69 Ohio Revised Code Parking, A-1824-23919 (A-1824-23919)
- SIGNMISSION Authorized Parking Violators Will Towed Away Owner Expense Aluminum Sign, 18" L, 24" H, RW-1824-9997 (A-DES-RW-1824-9997)
- NMC State Handicapped Parking Plaque $250 Fine Minimum, TMAS15G (TMAS15G)
- Signmission Parking Signs