Shop All Parking Signs
Signmission
Reserved Parking Permit Parking W/ & Left Arrow Heavy-Gauge Alum Sign, 18" x 18", BG-1818-23145
Mfr # A-DES-BG-1818-23145
Zoro # G509581861
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18"
- Height 18 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-BG-1818-23145
- Zoro # G509581861
- UPC # 785590049546
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 18" |
Height | 18 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Weight | 1.31 lb |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Glove Clip, 12 in. L x 1-1/2 in. D, Orange (GCO)
- MILWAUKEE TOOL M12 TOUGHSHELL Men's Heated Vest, Includes: M12 Battery Holder, Gray, Small (304G-20S)
- CARHARTT Pants, Blue, Cotton, 35 x 30 In. (FRB100-DNM 35 30)
- BRADY Maintenance Tag, 5 3/4 in Height, 3 in (86535)
- SIGNMISSION Loading Zone-Prohibido Estacionamiento Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23883 (A-1218-23883)
- SIGNMISSION No Parking Sign No Truck Parking Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23661 (A-1218-23661)
- SIGNMISSION R7-8f Violators Subject to Fine and Towing Min. Fine $50 Max Fine $200, A-1824-23230 (A-1824-23230)
- SIGNMISSION No Parking Fire Lane W/ Striped Border Heavy-Gauge Alum Rust Proof Parking, 18" x 24", A-1824-23623 (A-1824-23623)
- SIGNMISSION 20 Minute Parking Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-24493 (A-1218-24493)
- SIGNMISSION Employee Parking With Left Arrow Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-24399 (A-1218-24399)
- SIGNMISSION Designer Series-No Parking Drop-off And Pick-up Only With Graphic, 18" x 18", BG-1818-9952 (A-DES-BG-1818-9952)
- Signmission Signs