Shop All Parking Signs
Signmission
Reserved Parking Permit Parking W/ & Bidirectional Arrow Heavy-Gauge Alum, 18" x 24", A-1824-23146
Mfr # A-1824-23146
Zoro # G509580741
product price: $32.35
/ea
$32.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Height 18 in
- Sign Material Aluminum
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-1824-23146
- Zoro # G509580741
- UPC # 785590106065
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 24" |
Height | 18 in |
Length | 18" |
Details
Sign Material | Aluminum |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Weight | 3 lb |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Letter and Number Set, 3/16 In. H, Steel (2CDY1)
- GSS SAFETY Class 3 Long Sleeve T-Shirt w/Black (5113-5XL)
- TILLMAN MIG Welding Gloves, Cowhide Palm, Large, 1 Pair (50L)
- CAT FOOTWEAR Work Boots, Composite, Men, 13, W, Black, PR (P89955)
- SIGNMISSION STORAGE RV & BOAT PARKING BANNER SIGN short long term secure indoor, B-Storage Rv & Boat Parkin (B-Storage Rv & Boat Parkin)
- SIGNMISSION Private Driveway No Turn Around 12inx18in Heavy Gauge Aluminums, A-1218 Driveway - Private No Turn (A-1218 Driveway - Private No Turn)
- SIGNMISSION Valet Parking Only 12inx18in Heavy Gauge Aluminums, A-1218 Valet Parkings - Valet Pk O (A-1218 Valet Parking Signs - Valet Pk O)
- SIGNMISSION Parallel Parking Only with Bidirectional Arrow Heavy-Gauge Alum. Sign, 12" x 18", A-1218-23506 (A-1218-23506)
- SIGNMISSION No Overnight Truck Parking Heavy-Gauge Aluminum Rust Proof Parking Sign, 18" x 24", A-1824-23822 (A-1824-23822)
- SIGNMISSION Parking Reserved for Employee of Quarter Alum Rust Proof Parking Sign, 18" x 24", A-1824-23390 (A-1824-23390)
- SIGNMISSION No Parking with right arrow 12inx18in Heavy Gauge Aluminums, A-1218 No Parkings - No right (A-1218 No Parking Signs - No right)
- Signmission Parking Signs