Shop All Parking Signs
Signmission
Reserved Parking-Permit Parking, Red & White Aluminum Architectural Sign, 18" x 24", RW-1824-23143
Mfr # A-DES-RW-1824-23143
Zoro # G509586330
product price: $50.65
/ea
$50.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Height 18 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-RW-1824-23143
- Zoro # G509586330
- UPC # 785590034856
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 24" |
Height | 18 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Weight | 3 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, M, 12PK (16-150/M)
- SAFETY ZONE Vinyl Disposable Gloves, 3 mil Palm, Vinyl, Powder-Free, XL, 10 PK, Clear (SZNGVP9XLHHCT)
- NOTRAX Interlocking Antifatigue Mat Tile, PVC, 12 in Long x 12 in Wide, 1 in Thick, 12 PK (621STL12BL)
- PORTWEST PU Palm Glove, Med (A120)
- SIGNMISSION Tenant Parking 12inx18in Heavy Gauge Alum Signs, 18" L, 12" H, A-1218 Tenant Parking - Tenant P O (A-1218 Tenant Parking - Tenant P O)
- SIGNMISSION No Parking Anytime Unauthorized Vehicles Towed at Vehicle Owners Expense With Car, A-1824-23764 (A-1824-23764)
- SIGNMISSION 15 Minute Parking Loading and Unloading Only Heavy-Gauge Alum. Sign, 12" x 18", A-1218-24597 (A-1218-24597)
- SIGNMISSION Short Term Parking Only Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-22967 (A-1218-22967)
- SIGNMISSION Barber Shop Customer Parking Only Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-24329 (A-1218-24329)
- SIGNMISSION Visitor Parking Only All Others Will Be Towed Heavy-Gauge Alum. Sign, 12" x 18", A-1218-22730 (A-1218-22730)
- LYLE Loading Zone Parking Sign, 6" x 12 (NPP-002-12HA)
- Signmission Signs